Abbotsford
MIL49362789

MILWAUKEE 49-36-2789 3 in. Black Foam Finishing Pad

Price $11.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-36-2789

Description

Made from a blend of wool fibers, this Milwaukee 3 in. Polishing pad has a 1-1/2 in. deep pile. Attach to your Milwaukee backing pad, 49-36-2200, with disc nut, 49-40-0390. This blended wool pad gives the user a high gloss on clear coat finishes.


3 in. diameter

Blended wool

1-1/2 in. pile depth

Hook and loop attachment

Black foam pad

Avoid burning pad

Cordless to prevent extra scratches in paint from cord

Used to remove heavy defects in the paint

Auto detail, auto body, marine applications

Easy center hole

Specifications

Brand Name Milwaukee® Sub Brand Milwaukee?®
Material Foam Color Black
Grade No Grade UPC 045242474585

Packages

1 - UNIT - 1