Abbotsford
MIL49365789

MILWAUKEE 49-36-5789 3 in. Black Foam Finishing Pad 5PC

Price $38.18 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-36-5789

Description

Made from a blend of wool fibers, this Milwaukee 3 in. Polishing pad has a 1-1/2 in. deep pile. Attach to your Milwaukee backing pad, 49-36-2200, with disc nut, 49 to 40 - 0390. This blended wool pad gives the user a high gloss on clear coat finishes.


Cordless to prevent extra scratches in paint from cord

Used to remove heavy defects in the paint

Auto detail, auto body, marine applications

Easy center hole

Black foam

Avoid burning pad

Cordless to prevent extra scratches in paint from cord

Leaves paint with a mirror like reflection

Auto detail, auto body, marine applications

Specifications

Brand Name Milwaukee Tool Sub Brand Milwaukee?®
Material Foam Color Black
Grade No Grade UPC 045242488698

Packages

1 - UNIT - 1