Abbotsford
MIL49932410

MILWAUKEE 49-93-2410 2" Flared Contour Buffing Wheel for M12 FUEL™ Low Speed Tire Buffer

Price $54.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-2410

Description

The MILWAUKEE® 2" Flared Contour Buffing Wheel is optimized for buffing inner liners of passenger, light truck, and commercial tires. The tire buffing wheel has a flared contour design that matches the tire shape to increase contact area for more consistent flat repairs. The rasp reduces buffing time, decreasing user fatigue. For use with the M12 FUEL™ Low Speed Tire Buffer (2409).


Compact Size for Buffing Passenger and Light Truck Tires

Flared Contour Wheels Reduce Buffing Time

Use with Milwaukee M12 FUEL™ Low Speed Tire Buffer (2409)

3/8" Arbor Hole Size

Specifications

Brand Name Milwaukee Sub Brand M12 FUEL™
Item Name Buffing Wheel Type Flared Contour, Center-Mount
Diameter 2 in Arbor/Shank Size 3/8 in
Abrasive Material Steel Grade Fine
Color Silver Maximum Speed 25000 r/min
For Use With 2409-20 M12™ Fuel™ Low Speed Tire Buffer Includes (1) 2 in Flared Contour Buffing Wheel
Application For Safety Glasses, Work Gloves UPC 045242613830

Packages

1 - UNIT - 1