Abbotsford
MIL49937795

MILWAUKEE 49-93-7795 Diamond Cup Wheel 7 in Segmented-Turbo 5/8-11

Price $91.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-7795

Description

The MILWAUKEE® DIAMOND MAX™ Turbo Diamond Cup Wheels deliver up to 2X faster material removal. Milwaukee's unique diamond formula provides up to 5X life on concrete. The turbo cup wheels have increased surface contact for increased grinding control and a smoother surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.


Up to 2X Faster Material Removal

Up to 5X Life on Concrete

Increased Grinding Control

Smoother Surface Finish

Vented Core for Efficient Dust Extraction

For Concrete Leveling, Adhesive Removal, and Concrete Grinding

For Use With Angle Grinders

Arbor Size: 5/8"-11

18 Segments

For Wet and Dry Use

Specifications

Brand Name Milwaukee Sub Brand DIAMOND MAX™
Item Name Diamond Cup Wheel Type Segmented-Turbo
Diameter 7 in Arbor/Shank Size 5/8-11
Color Silver For Use With Standard Grinder
UPC 045242217977

Packages

1 - UNIT - 1