Abbotsford
MIL49943000

MILWAUKEE 49-94-3000 M12 Fuel™ Cut-Off Wheel 3 in 3/8 in

Price $17.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-3000

Description

The Milwaukee 49-94-3000 is a three pack of 3 in. x .040 x 3/8 in. cut-off wheels. rated for a maximum 20,000 RPM this wheel is an ideal solution for cutting stainless and other metals quickly and efficiently. Milwaukee’s comprehensive offering of grinding and cutting wheels consists of 45 unique products ranging in diameters from 3 in. to 14 in. with arbor configurations of 3/8 in., 7/8 in., 20 mm, and 5/8 in.. Milwaukee's abrasive offering provides products ranging from general purpose to specialized high performance applications.


3" x .040 x 3/8"

3/8" Arbor Hole Size

Ideal for cutting various metals and steels including stainless

Includes (3) Metal Cut Off Wheels

Maximum 21,000 RPM

For use with Milwaukee M12 FUEL™ ™ 3" Cut Off Tool (2522) and other cut off tools with 3/8" arbor

Maximum 20,000 RPM

Specifications

Brand Name Milwaukee Sub Brand M12 Fuel™
Item Name Cut-Off Wheel Diameter 3 in
Thickness 0.04 in Arbor/Shank Size 3/8 in
Abrasive Material Aluminum Oxide Width 0.04 in
Maximum Speed 21000 r/min Applicable Materials Metal, Steel
For Use With M12 Fuel 3 in Cut Off Tool (2522) and other Cut Off Tools with 3/8 in Arbor UPC 045242526208

Packages

1 - UNIT - 1