Abbotsford
MIL49943005

MILWAUKEE 49-94-3005 M12™ FUEL™ Abrasive Blade 60 Grit 3 in 3/8 in

Price $17.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-94-3005

Description

The Milwaukee 49-94-3005 is a 3 in. x Carbide abrasive blade intended to be a general-purpose blade paired with the Milwaukee M12 fuel 3 in. Compact cut off tool (2522). Whether it’s drywall, cement backer board, PVC, plastics, etc. this is blade is a unique solution that delivers the capability to cut a wide range of materials quickly and efficiently.


3/8" Arbor Hole Size

Carbide grit improves cutting performance and extends the life of the blade

For use with Milwaukee M12 FUEL™ 3" Cut Off Tool (2522)

General purpose cutting wheel for drywall, cement board, PVC, plastics, and others materials

Includes (1) Carbide Abrasive Blade

Maximum 20,000 RPM

Maximum 20,000 RPM

Specifications

Brand Name Milwaukee Sub Brand M12™ FUEL™
Item Name Abrasive Blade Diameter 3 in
Thickness 0.04 in Arbor/Shank Size 3/8 in
Grit 60 Abrasive Material Carbide
Width 0.04 in Color Black
Maximum Speed 20000 r/min For Use With M12 FUEL™ 3 in Cut-Off Tool
Includes (1) 3 in Carbide Abrasive Blade Application For General-Purpose Cutting Wheel For Drywall, Cement Board, PVC, Plastics and Others Materials
UPC 045242526222

Packages

1 - UNIT - 1