Abbotsford
MIL49937704

MILWAUKEE 49-93-7704 4-1/2" Single Row Diamond Cup Wheel

Price $53.71 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-93-7704

Description

The MILWAUKEE® Single Row Diamond Cup Wheels offer fast material removal and a smooth surface finish. These diamond cup wheels are designed with a vented core for efficient dust extraction. Ideal for use in grinding concrete, leveling, and adhesive removal. Equipped with 5/8"-11 threaded arbor for use in angle grinders. For use wet and dry.


Fast Material Removal

Smooth Surface Finish

Long Life

Vented Core for Efficient Dust Extraction

For Concrete Leveling, Adhesive Removal, and Concrete Grinding

For Use With Angle Grinders

Arbor Size: 5/8"-11

For Wet and Dry Use

Max RPM: 13,300

Specifications

Brand Name Milwaukee Tool Sub Brand DIAMOND MAX™
UPC 045242286768

Packages

1 - UNIT - 1