Abbotsford
MIL48525065

MILWAUKEE 48-52-5065 Brush cup wire crimped carbon steel 3-1/2"

Price $24.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-52-5065

Description

For lighter duty surface cleaning a Crimped style Cup Brush is appropriate. Crimped wire is less rigid than knotted and can get into crevices more easily. Milwaukee offers a full range of Crimp and Knotted Wire Cup Brushes. This Crimp Wire Cup Brush is designed to be used on 4-1/2 or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made from carbon steel wire.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

For 4-1/2 or 5 in. grinders

Specifications

Brand Name Milwaukee Item Name Wire Cup Brush
Type Crimped Diameter 3-1/2 in
Arbor/Shank Size 5/8-11 Material Carbon Steel
Fill Size 0.014 in Speed Rating 12000 r/min
For Use With 4-1/2 or 5 in Grinders UPC 045242145393

Packages

1 - UNIT - 1