Abbotsford
mil48525010

MILWAUKEE 48-52-5010 Wheel bead stringer carbon steel 4"

Price $24.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-52-5010

Description

For maximum weld cleaning in confined area, the narrow faced Stringer Bead Wheel provides aggressive action. A tight twist provides the narrow profile with the required stiffness to clean pipe joints in fabrication shops and pipeline maintenance. Stringer Bead Wheels are available in both carbon and stainless steel. This Stringer Bead Wheel is designed for use on 4-1/2 or 5 inch Milwaukee and competitive Grinders with 5/8-11 threaded spindles. Made of stainless steel.


Hyperwire™ Construction for Faster Material Removal and Greater Life

Improved Design Reduces Wire Fatigue

Precision Construction Reduces Vibration

Carbon steel

Specifications

Brand Name Milwaukee Diameter 4.0 in
Material Plastic UPC 045242145102

Packages

1 - UNIT - 1