×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49901982

MILWAUKEE 49-90-1982 1-7/8" Floor Brush Tool

Price $18.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1982

Description

The MILWAUKEE® 1-7/8" Floor Brush Tool makes cleaning faster by agitating, releasing, and cleaning hard-to-get material from flat surfaces. The bristles will not mar or scratch surfaces to clean quickly and effectively without causing damage to finished surfaces. The Floor Brush Tool has reversible bristles to clean more effectively in either forward or backward strokes. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This vacuum floor brush attachment is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


Compatible with other 1-7/8" diameter vacuum hoses

Gray color ring for quick identification of its 1-7/8” diameter

Optimized for hard floor cleaning

Reversible bristle insert has two different heights, allowing for forward and backward stroke optimized cleaning

7-1/2" Cleaning Width

Specifications

Brand Name Milwaukee Item Name Floor Brush Tool
Width 7-1/2 in Arbor/Shank Size 1-7/8 in
Material Plastic Color Red
Overall Length 8.52 in For Use With 0910-20 M18™ Fuel™ 6 gal Wet/Dry Vacuum, 0920-20 - M18™ Fuel™ 9 gal Dual Battery Wet/Dry Vacuum, 0920-22HD M18™ Fuel™ 9 gal Dual-Battery Wet/Dry Vacuum Kit
UPC 045242542956

Packages

1 - UNIT - 1