Abbotsford
MIL49901983

MILWAUKEE 49-90-1983 1-7/8" Curved Nozzle

Price $10.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1983

Description

The MILWAUKEE® 1-7/8" Curved Nozzle makes cleaning more efficient and comfortable. The ergonomic grip provides allows for easier handheld cleaning along flat or uneven surfaces. The angled nozzle delivers better cleaning efficiency than other vacuum accessories ends. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This curved vacuum nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


Compatible with other 1-7/8" diameter vacuum hoses

Gray color ring for quick identification of its 1-7/8” diameter

8-1/2" Length

Small profile allows for cleaning in tight areas

Ergonomic grip for easier cleaning

Specifications

Brand Name Milwaukee Item Name Curved Nozzle
Inlet Size 1-7/8 in Color Black
Dimensions 8-1/2 in L For Use With Milwaukee 49-90-1996, 49-90-1984, 49-90-1986 1-7/8 in Vacuum Hoses
UPC 045242542963

Packages

1 - UNIT - 1