Abbotsford
mil49901986

MILWAUKEE 49-90-1986 1-7/8" x 32" to 102" Expandable Hose

Price $52.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1986

Description

The MILWAUKEE® 1-7/8” x 32” to 102” Expandable Hose provides 102” of extended reach when in use and collapses to 32” for compact storage. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the expanding vacuum hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. The Milwaukee 1-7/8” 32” to 102” Expandable Hose includes a gray color ring for quick identification of its 1-7/8” diameter.


High-performance swivel mechanism

Dedicated custom rubber gasket improves air flow and performance when in use

Gray color ring for quick identification of its 1-7/8” diameter

Quarter turn design locks hose into place while on the wet/dry vacuum

102" extended length

32" Collapsed Length

Specifications

Brand Name Milwaukee Item Name Expandable Hose
Size 1-7/8 in Material Plastic
Color Black Length 32 - 102 in
Weight 1.5 lb For Use With Vacuum Cleaners
UPC 045242542994

Packages

1 - UNIT - 1