×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL49901987

MILWAUKEE 49-90-1987 1-7/8" Extension Wand

Price $10.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1987

Description

The MILWAUKEE® 1-7/8" Extension Wand allows for much easier cleaning in an upright position. With a length of 19-1/2", connecting two makes cleanup easier while still allowing for easy storage. These vacuum extension wands provide greater reach when cleaning in any application. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This vacuum hose extension wand is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


Compatible with other 1-7/8" diameter vacuum hoses

Gray color ring for quick identification of its 1-7/8” diameter

Wand delivers greater cleaning reach

Can connect (2) wands together with a tight friction fit

Specifications

Brand Name Milwaukee Item Name Extension Wand
Inlet Size 1-7/8 in Color Black
For Use With Milwaukee 49-90-1996, 49-90-1984, 49-90-1986 1-7/8 in Vacuum Hoses UPC 045242543007

Packages

1 - UNIT - 1