Abbotsford
MIL49901988

MILWAUKEE 49-90-1988 1-7/8" Crevice Tool

Price $10.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-1988

Description

The MILWAUKEE® 1-7/8" Crevice Tool is designed to access tight areas and makes cleaning around edges easier. The vacuum crevice tool cleans hard-to-reach areas where other vacuum attachments will not fit. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This Crevice Tool is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


Compatible with other 1-7/8" diameter vacuum hoses

Gray color ring for quick identification of its 1-7/8” diameter

Angled tip for better cleaning performance

7-1/2" long for additional cleaning reach

Specifications

Brand Name Milwaukee Item Name Crevice Tool
Width 7-1/2 in Arbor/Shank Size 1-7/8 in
Material Plastic Color Black
Overall Length 7-1/2 in For Use With 49-90-1996, 49-90-1984, 49-90-1986 Vacuum Hoses, 0910-20 M18™ Fuel™ 6 gal Wet/Dry Vacuum, 0920-20 - M18™ Fuel™ 9 gal Dual Battery Wet/Dry Vacuum, 0920-22HD M18™ Fuel™ 9 gal Dual Battery Wet/Dry Vacuum Kit
UPC 045242543014

Packages

1 - UNIT - 1