Abbotsford
mil49902004

MILWAUKEE 49-90-2004 2-1/2" X 16' Flexible Hose

Price $122.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-90-2004

Description

The MILWAUKEE® 2-1/2” x 16' Flexible Hose delivers unmatched durability and flexibility to survive the jobsite. Its two-part design allows for durable and crush-resistant construction to prevent tears that lead to downtime on the jobsite. The anti-static hose material helps prevent static buildup when cleaning fine particles. The high-performance swivel mechanism and hose material create more flexibility and ease of use during cleaning, preventing the hose from getting bound up or kinked while moving around. The dedicated custom rubber gasket improves airflow and performance when in use. The Milwaukee flexible vacuum hose has an extended length compared to the included stock hose (49-90-2006) and has a red color ring for quick identification of its 2-1/2” diameter.


High-performance swivel mechanism

Dedicated custom rubber gasket improves air flow and performance when in use

Quarter turn design locks hose into place while on the wet/dry vacuum

16 Ft. Hose Length

Red color ring for quick identification of its 2-1/2” diameter

Specifications

Brand Name Milwaukee Item Name Flexible Hose
Size 2-1/2 in Material Polypropylene
Color Black Length 16 ft
Weight 6.75 lb For Use With Vacuum Cleaners
UPC 045242543281

Packages

1 - UNIT - 1