Abbotsford
MIL491619WS

MILWAUKEE 49-16-19WS 4-Gallon Water Supply Tank Assembly w/ SWITCH TANK™

Price $278.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-19WS
Documents Documents

Description

The MILWAUKEE® 4-Gallon Water Supply Tank Assembly w/ SWITCH TANK™ is an interchangeable tank powered by the M18™ Powered Base w/ SWITCH TANK™ (not included). The water supply tank assembly includes the pump, 10-foot hose, and quick-connect nozzle. The isolated pump, hose, and tank allows you to add on additional tank assemblies for different applications. The 4-Gallon Water Supply Tank Assembly features a dual diaphragm pump for increased durability and longer pump life. The water supply tank also has a wide mouth opening for easier pouring and a strainer that filters debris from getting into the tank.


Interchangeable Tanks, No Manual Pumping

Instant, Constant and Adjustable Pressure for Ultimate Control

Compatible with: M18™ Powered Base w/ SWITCH TANK (3019-20)

Scale your system with additional tank assemblies

Transport Handle for Convenient Transport and Storage

Dual Diaphragm Pump: For Longer Pump Life

Wide Mouth Opening for Easier Pouring

Strainer to Filter Debris

Easy access latches for quick tank swaps

Specifications

Brand Name Milwaukee Tool Sub Brand SWITCH TANK™
Height 16.5 in Width 15 in
Depth 10.94 in Material Molded Plastic,Plastic
Weight 7.43 lb UPC 045242250394

Packages

1 - UNIT - 1