Abbotsford
MIL49160034

MILWAUKEE 49-16-0034 3/4” EMT / 1/2” RMC Conduit Bending Shoe

Price $356.55 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-0034

Description

The MILWAUKEE® 3/4” EMT / 1/2” RMC Conduit Bending Shoe is exclusively compatible with our M18 FUEL™ Branch Conduit Bender w/ AUTO-ZERO™ (5150-20) and can be removed and swapped out tool-free. The Aluminum Bending Shoe features high-contrast layout alignment marks for maximum accuracy and productivity.


Conduit Bending Shoe is exclusively compatible with the M18 FUEL Branch Conduit Bender w/ AUTO-ZERO™

For 3/4” EMT and 1/2” RMC Conduit

Tool-Free Installation on to the M18 FUEL Branch Conduit Bender w/ AUTO-ZERO™

Lightweight Aluminum Shoe

30, 45, and 60 Degree Center of Saddle Bend Notches

Available in a variety of sizes ranging from 3/4” EMT – 1” EMT and 1/2” RMC & 3/4” RMC

Specifications

Brand Name Milwaukee Tool Material Aluminum
Color Gray UPC 045242846566

Packages

1 - UNIT - 1