Description
Four 1/4 inch diameter, 6 ft fish rods assemble to a full 24 ft. Thread sections together to customize length needed for your job no tools needed. Bullet nose and hook attachments to attach and grab wires.
Specifications
| Brand Name | Klein Tools | Sub Brand | Splinter Guard™ |
| Item Name | Fish Rod Set | Type | Lo-Flex |
| Overall Length | 24 ft | Pole Diameter | 1/4 in |
| Material | Fiberglass, Stainless Steel Connectors | Color/Finish | Orange |
| Includes | (4) 6 ft Fish Rods, Bullet Nose and Hook Attachments | Application | Bullet nose and hook attachments to attach and grab wires. |
| UPC | 092644563249 |
Packages
| 1 - UNIT - 1 |