Abbotsford
KLN56056

KLEIN TOOLS 56056 Fish Tape with Spiral Leader 17 in Reel 200 ft L 3/16 in Cable

Price $269.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56056

Description

Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding. Durable 7 inch spiral steel leader helps push through crowded conduit. The 17 inch (432 mm) case diameter means you can reel in 10% more tape in a single revolution vs. a 16 inch (406 mm) case. Raised fingergrips help transfer 100% of the winding power from your hand and fingers. The unique sloped handle optimizes the position of your hand for quick hand-over-hand rewinds and allows a more level payout of tape on the backswing while feeding conduit.


Multiple grooves molded into the fish tape provides less friction in conduit with or without wires for smoother tape feeding

Durable 7-Inch spiral steel leader helps push through crowded conduit

The 17-Inch case diameter means you can reel in 10-percent more tape in a single revolution versus a 16-Inch case

Raised fingergrips help transfer 100-percent of the winding power from your hand and fingers

Specifications

Brand Name Klein Tools Item Name Fish Tape with Spiral Leader
Type Multiple Groove Length 200 ft
Wire Size 3/16 in Reel Diameter 17 in
Material Fiberglass, Spiral Steel Leader Application The 17'' (432 mm) case diameter means you can reel in 10% more tape in a single revolution vs. a 16'' (406 mm) case.
UPC 092644560569

Packages

1 - UNIT - 1