Abbotsford
KLN56335

KLEIN TOOLS 56335 Wide Steel Fish Tape, 1/4-Inch x 25-Foot

Price $24.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56335
Documents Documents

Description

The Klein Tools' Fish Tapes are perfect for wire runs associated with short commercial, residential and VDV runs. The high carbon, coated steel is firm with the right amount of flex when pulling wire in attics, down walls or through small branch circuits. The optimized housing and handle design decreases payout effort and reduces binding.


Durable, high carbon 1/4-Inch wide spring steel fish tapes are firm yet flexible

New protective coating reduces non-contact moisture and humidity but keeps the steel dry to touch

Laser etched markings in 1-Foot (0.3 m) descending increments allow you to more accurately measure the length of conduit runs and determine the amount of tape left to pay out

Slim-profile plastic tip navigates easily and reduces catching

Optimized design of the tape housing decreases payout effort compact size makes it a staple for your everyday tool bag

Case and handle offer the maximum impact resistance

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Wide Steel Fish Tape Length 25 ft
Wire Size 1/4 in Material High Carbon Steel
Color/Finish Black/Orange UPC 092644563355

Packages

1 - UNIT - 1