Abbotsford
kln56341

KLEIN TOOLS 56341 Stainless Steel Fish Tape, 1/8-Inch x 240-Foot

Price $149.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56341
Documents Documents

Description

The Klein Tools' 240-Foot Stainless Steel Fish Tape is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.


Durable, high strength 1/8-Inch wide stainless steel fish tapes are firm yet flexible for long runs and large wire pulls

Corrosion resistant stainless steel tape extends the life of the tape

Multi-position handle gives you a firm, steady grip as you pull or rewind the tape

Specifications

Brand Name Klein Tools Item Name Fish Tape
Type Double Loop Length 240 ft
Wire Size 0.125 x 0.062 in Reel Diameter 13 in
Material Stainless Steel Color/Finish Black/Orange
Application For Wire Pulling UPC 092644563416

Packages

1 - UNIT - 1