Abbotsford
KLN56350

KLEIN TOOLS 56350 Fish Tape with Spiral Steel Leader 13 in Reel 50 ft L 0.182 in Cable

Price $189.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:56350
Documents Documents

Description

The Klein Tools' 50-Foot Fiberglass Fish Tape with Spiral Steel Leader is perfect for wire runs associated with commercial, residential and voice-data-video installations. The optimized housing and handle design decreases payout effort and reduces binding. A multiple-position handle allows for a firm, steady grip as you pull or rewind the tape. The unique interior case shape combines the leverage of square cases and the comfort of round cases, which makes rewinding tape after a long run easier. The tape features laser-etched descending markings placed at every foot. These markings allow you to accurately measure the depth of conduit runs and determine the amount of tape left to pay out.


Strong S-Glass fiberglass fish tape material provides better pushing power and long life while maintaining its low-friction exterior and maneuverability

Specifications

Brand Name Klein Tools Item Name Fish Tape with Spiral Steel Leader
Type Fiberglass Fish Tape Length 50 ft
Wire Size 0.182 in Reel Diameter 13 in
Material Fiberglass, Polypropylene Case Color/Finish Orange/Black
Application For Wire Runs Associated with Commercial, Residential and Voice-Data-Video Installations UPC 092644563508

Packages

1 - UNIT - 1