Description
Helix™ Flexible Braided Fish Tape 100'
Specifications
| Brand Name | Ideal | Sub Brand | Helix™ |
| Item Name | Fish Tape | Type | Braided, Flexible, Non-Conductive |
| Length | 100 ft | Reel Diameter | 12 in |
| Tensile Strength | 200 lb | Material | Plastic |
| Color/Finish | Blue | Includes | Molded Eyelet |
| UPC | 783250334803 |
Packages
| 1 - UNIT - 1 |