Description
Helix™ Flexible Braided Fish Tape 200'
Specifications
| Brand Name | Ideal Industries | Sub Brand | Helix™ |
| Item Name | Fish Tape | Type | Braided, Flexible, Non-Conductive |
| Length | 200 ft | Reel Diameter | 16 in |
| Tensile Strength | 200 lb | Material | Plastic |
| Series/Model | Helix™ | Color/Finish | Blue |
| Includes | Molded Eyelet | UPC | 783250164400 |
Packages
| 1 - UNIT - 1 |