Abbotsford
IDI31141

IDEAL INDUSTRIES 31-141 3/16 inch x 50 ft Gold-Fish Caseless Fish Tape

Price $122.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-141

Description

Gold-Fish Caseless Fish Tapes from IDEAL Electrical are designed for professional electricians who require flexibility and strength when navigating complex conduit runs. Built with brass-plated, coiled steel, this fish tape resists rust and corrosion, maintaining its long-lasting durability. Its ultra-flexible design makes it ideal for navigating tight bends, multiple boxes, and challenging pathways that rigid tapes cannot handle. Engineered with no memory, the tape hangs straight even after being coiled for extended periods, ensuring smoother feeding and easier handling. At 3/16 in. diameter with a 700 lb. tensile strength, it delivers the pulling power required for demanding electrical installations without compromising on maneuverability. A machined metal eyelet end enhances versatility, making it simple to attach wires and guide them through conduit quickly and efficiently. Perfect for residential, commercial, and industrial electrical projects, this fish tape is built to improve productivity on the jobsite.


Brass-plated coiled steel resists rust

Ultra-flexible tape for hard-to-navigate areas

No "memory" - hangs straight after being coiled for long periods

Excellent for multiple bends

Gold fish fish tapes provide the most flexible option for those particularly tough conduit runs

A brass-plated coiled steel resists rust, and is kink proof and has no coil memory.

Specifications

Brand Name Ideal Length 50 ft
Tensile Strength 700 lb Material Brass-Plated Coiled Steel
Color/Finish Gold Application For residential, commercial, and industrial electrical applications
UPC 783250311415

Packages

1 - UNIT - 1