Abbotsford
IDI31144

IDEAL 31-144 Fish tape steel with eyelet 3/16"x50'

Price $209.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-144

Description

Gold-Fish® Fish tape with brass-plated coiled steel resists rust. No "memory" hangs straight after being coiled for long periods. Kink proof and excellent for multiple bends.


Brass-plated coiled steel resists rust

Ultra-flexible tape for hard-to-navigate areas

No "memory" - hangs straight after being coiled for long periods

Excellent for multiple bends

Gold fish fish tapes provide the most flexible option for those particularly tough conduit runs

A brass-plated coiled steel resists rust, and is kink proof and has no coil memory.

Specifications

Brand Name Ideal Sub Brand Gold-Fish, Tuff-Grip Pro
Length 50 ft Material Brass-Plated Coiled Steel
UPC 783250311446

Packages

1 - UNIT - 1