Abbotsford
MIL48224195

MILWAUKEE 48-22-4195 Fish Tape with Metal Leader 13.19 in Reel 100 ft L

Price $175.90 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4195

Description

The MILWAUKEE® 100' Polyester Fish Tape with Flexible Metal Leader has a high flexibility tape for the easiest fishing. The triple strand design won't kink and delivers a more durable tape. The non-conductive tip safely handles wire and cable in electrical applications. A low friction case provides smooth payout and easy rewind. The fish tape has a multi-position handle for comfortable fish tape use in any jobsite scenario.


High Flexibility Polyester Tape

Triple Strand Design

Low Friction Case

Multi-Position Handle

Square Inner Grip

12" Overall Length

100' Length

Flexible Metal Leader

Multi-position handle

Square inner grip

Specifications

Brand Name Milwaukee Item Name Fish Tape with Metal Leader
Type Flexible Length 100 ft
Reel Diameter 13.19 in Material Polyester
Color/Finish Black/Red UPC 045242509942

Packages

1 - UNIT - 1