Description
Guardian™ Bender w/Handle 3/4" EMT
Specifications
| Brand Name | Ideal Industries | Sub Brand | Guardian™ |
| Item Name | Conduit Bender | Conduit Size | 3/4 in |
| Conduit Type | EMT | Construction | Ductile Iron |
| Handle Color | Blue | Series/Model | Guardian |
| For Use With | 3/4 in Pipe | UPC | 783250474349 |
Packages
| 1 - UNIT - 1 |