Abbotsford
MIL48224082

MILWAUKEE 48-22-4082 Conduit Bender 1 in EMT, 3/4 in Rigid, 3/4 in IMC Conduit EMT, IMC, Rigid

Price $176.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4082

Description

The MILWAUKEE® 1" Iron Conduit Bender features high contrast markings for the best visibility allowing for easy and accurate bends. A reinforced hook and pedal and heavy-duty iron shoe provide added durability while a secure double bolted handle won’t loosen. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart. Offset multipliers are featured on the shoe while 30°, 45°, and 60° center of saddle bend notches and a back of 90° bend indicator allow for easy and accurate conduit bends. The iron bender is best for with 1" EMT, 3/4" Rigid, and 3/4" IMC conduit.


Heavy Duty Iron Shoe

High Contrast Markings

Reinforced Hook and Pedal

Secure Double Bolted Handle

Most Bending References

Wear Resistant Reference Chart

Key Reference Angles on Shoe

Offset Multipliers on Shoe

30, 45, and 60 Degree Center of Saddle Bend Notches

Back of 90 Degree Bend Indicator

Specifications

Brand Name Milwaukee Item Name Conduit Bender
Conduit Size 1 in EMT, 3/4 in Rigid, 3/4 in IMC Conduit Type EMT, IMC, Rigid
Construction Iron Handle Color Black/Red
Markings Offset Multipliers, Center Bend Overall Length 45-1/4 in
Weight 12.13 lb Application For Offsets, Saddle Bends
UPC 045242002528

Packages

1 - UNIT - 1