Abbotsford
TAB21649

ABB 21649 Cable bender up to 750kcmil COLOR-KEYED

Price $412.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:21649
Documents Documents

Description

COLOR-KEYED® cable bender. For cable up to 750 kcmil.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Cable Bender Type Cable Bender
Conduit Size 250 - 750 kcmil Construction Aluminum
Handle Color Orange Overall Length 15-1/2 in
Application Cable Bending UPC 786210216492

Packages

1 - UNIT - 1