Abbotsford
MIL515020

MILWAUKEE 5150-20 M18 FUEL™ BRANCH CONDUIT BENDER w/ AUTO-ZERO™

Price $4,571.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:5150-20

Description

The MILWAUKEE® M18 FUEL™ Branch Conduit Bender w/ AUTO-ZERO™ is the industry's first portable cordless conduit bender, explicitly designed for commercial and industrial electricians' branch installations. The tool's capacity and portability are optimized for branch installations up to 1" EMT and ¾" RMC, enabling bends to be done at the point of installation, allowing electricians to work anywhere. The M18 FUEL™ Branch Conduit Bender delivers the fastest bends from start to finish. The optimal working height of the tool and the shoe and backformer orientation keep critical layout points and bend planes easily visible from a single, ergonomic working position. The M18 FUEL™ Branch Conduit Bender takes bend consistency to another level, with AUTO-ZERO™ technology sensing 0º automatically on every bend, delivering unrivaled bend accuracy from pipe to pipe and over the tool's life. These fundamental changes to the bending process revolutionize productivity for multi-raceway installations, reduce rework, and require up to 10X less peak muscle effort in lower back muscles vs hand bending.  The POWERSTATE™ brushless motor and M18™ REDLITHIUM batteries supply the power and runtime to bend all day with an XC5.0™ Battery Pack (sold separately) delivering up to 110 bends on 3/4" EMT Conduit. The Bender features REDLINK PLUS™ Intelligence, the most advanced Cordless Power tool electronics system for maximum performance.


AUTO-ZERO™ Always Senses Zero, Most Consistent Bends

Easiest Alignment, Fastest Bends Start To Finish

Completes up to 110 Bends on 3/4” EMT Conduit when paired with a M18 XC5.0 Battery Pack (sold separately)

10X Less Peak Muscle Effort In Lower Back compared to hand bending

Wear Resistant Reference Chart

Only Compatible with Milwaukee® EMT/RMC Conduit Bending Shoes: 3/4” EMT / 1/2” RMC Conduit Bending Shoe, and 1” EMT / 3/4” RMC Conduit Bending Shoe, 1/2” EMT Conduit Bending Shoe (Sold Separately)

Includes (1) 3/4” EMT / 1/2” RMC Conduit Bending Shoe (49-16-0034), (1) 1” EMT / 3/4” RMC Conduit Bending Shoe (49-16-0001), Tripod, and (1) Backformer

REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger

REDLITHIUM battery technology: superior pack construction, electronics and performance deliver more work per charge and more work over pack life than nay battery on the market

POWERSTATE Brushless Motor delivers longer life and higher performance

Specifications

Brand Name Milwaukee Tool Sub Brand FUEL
Weight 41.00 lb UPC 045242338313

Packages

1 - UNIT - 1