Description
Chicago® grip - round, smooth inside jaw contour on this series of grips is ideal for bare ACSR, aluminium and stranded-copper cables. Smooth jaws grip with maximum contact and are less likely to damage conductors.
Specifications
| Brand Name | Klein Tools | Sub Brand | Chicago™ |
| Item Name | Cable Pulling Grip | Type | Round Jaw |
| Conductor Range | 0.74 - 0.86 in | Length | 5-1/2 in Jaw |
| Color Code | Gold | Material | Drop Forged Steel |
| Breaking Strength | 8000 lb | Application | For Bare ACSR, Aluminum and Stranded Copper Cables |
| UPC | 092644471148 |
Packages
| 1 - UNIT - 1 |