Description
Chicago® grip for PVC covered conductors. Serpentine jaws are specially machined to allow insertion of insulated conductor through the jaws, which reduces danger of slippage which might result in insulation damage. Eliminates necessity of stripping insulation from conductor. Round inside-jaw contour.
Specifications
| Brand Name | Klein Tools | Sub Brand | Chicago™ |
| Item Name | Cable Pulling Grip | Type | Round Jaw |
| Conductor Range | 0.79 - 1.01 in | Length | 5.688 in Jaw |
| Material | Drop Forged Steel | Breaking Strength | 8000 lb |
| Application | For PVC-Covered Conductors | UPC | 092644471322 |
Packages
| 1 - UNIT - 1 |