Abbotsford
KLN167110

KLEIN TOOLS, INC 1671-10 Grip parallel jaw 0.37-0.75"

Price $931.08 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1671-10
Documents Documents

Description

Longer jaws achieve a firm hold reducing possibility of slippage and damage to cable. Design includes a latch plus a large-diameter eye that accommodates large hooks on hoists winches and tackle locks. When latch is closed, it helps maintain cable position in grip jaws.


Longer jaws achieve a firm hold, reducing possibility of slippage and damage to cable

Design includes a latch, plus a large-diameter eye that accommodates large hooks on hoists, winches and tackle blocks

When latch is closed, it helps maintain cable position in grip jaws

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Double-V Size 0.37 - 0.75 in
Material Steel Capacity 10000 lb
Standards California Proposition 65 Warning Application For Wire Pulling
UPC 092644471476

Packages

1 - UNIT - 1