Abbotsford
KLN167210

KLEIN TOOLS, INC 1672-10 Grip parallel-jaw 0.37-0.75"

Price $966.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS, INC
Manufacturer #:1672-10
Documents Documents

Description

Longer jaws achieve a firm hold, reducing possibility of slippage and damage to cable. Design includes a latch, plus a large-diameter eye that accommodates large hooks on hoists, winches and tackle blocks. When latch is closed, it helps maintain cable position in grip jaws. Same as catalogue no. 1671-10 but with knurled jaws.


Same as Cat. No. 1671-10 but with knurled jaws

Specifications

Brand Name Klein Tools Item Name Parallel Jaw Grip
Type Double V-Serrated Size 0.37 - 0.75 in
Material Steel Capacity 10000 lb
Standards California Proposition 65 Warning Application For Wire Pulling
UPC 092644471483

Packages

1 - UNIT - 1