Abbotsford
KLN16845H

KLEIN TOOLS 1684-5H Grip CHICAGO latch hot-line 5"

Price $952.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1684-5H
Documents Documents

Description

Hot-line grips for steel stranded cable. Grip may be placed on wire with hot-line stick. When stick is removed, latch closes automatically to guard against grip accidentally disengaging from wire. Standard hot-line grips are not supplied with springs or lock-open features.


Hot-line grips for steel stranded cable

Specifications

Brand Name Klein Tools Sub Brand Chicago™ Grip
Item Name Grip With Latch Type Double-V
Size 0.218 - 0.55 in Material Steel
Capacity 8000 lb Standards California Proposition 65 Warning
Application For Steel Stranded Cable UPC 092644471674

Packages

1 - UNIT - 1