Abbotsford
KLN161335H

KLEIN TOOLS 161335H Grip CHICAGO hot latch for #6 AWG bare copper wire

Price $510.81 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:161335H
Documents Documents

Description

Chicago® Grip with hot latch for use with #6 AWG bare copper wire. It has locking loop handles that allow the jaws to be held in an open position for easy placement on wire or cable. It has single V groove jaw contour.


Lightweight, cost-effective grip pulls #8 to #6 AWG bare copper wire

Single V groove jaw

Max Safe Load of 4500-Pound (2100 kg)

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Grip with Hot Latch Type Chicago Grip
Size 0.1285 - 0.162 in Material Steel
For Use With #6 and 8 AWG Bare Copper Wires Includes Locking Loop Handle
Standards California Proposition 65 Warning Application Wire Pulling
UPC 092644471926

Packages

1 - UNIT - 1