Abbotsford
KLN162840VR

KLEIN TOOLS 1628-40VR Chicago™ Cable Pulling Grip Drop Forged Heat Treated Steel 1.212 - 1.258 in AAC/1113 - 1192.5 MCM ACSR

Price $4,883.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1628-40VR
Documents Documents

Description

Designed specifically for VR2® (vibration-resistant) and transpowr® t-2® dual conductor twisted pair cables. Machined upper and lower jaws eliminate scoring or damage to second conductor by contouring to second conductor. Round jaws shaped to provide maximum contact with circumference of cable and prevent cable deformation. Supplied with spring and locking loop handles allows jaws to be held in open position for easier placement on cable. Grips maintain temporary tension until the wire or cable can be permanently terminated. Also for use on aluminium, copper, weatherproof coated wire and PVC covered conductors. Available in u size made to order sizes also available. Please call for expected delivery dates. Orders must specify exact outside diameter of cables circular mills with strand combination or manufacturers code. Each grip is made for one size cable only.


Made in USA and designed specifically for VR2® (vibration-resistant) and TransPowr® T-2® dual conductor twisted pair cables

Machined upper and lower jaws eliminate scoring or damage to second conductor by contouring to second conductor

Round jaws shaped to provide maximum contact with circumference of cable and prevent cable deformation

Supplied with spring and locking loop handles, allows jaws to be held in open position for easier placement on cable

Grips maintain temporary tension until the wire or cable can be permanently terminated

VR2 is a registered trademark of Southwire Company

TransPowr and T-2 are registered trademarks of General Cable Technologies Corporation.

Specifications

Brand Name Klein Tools Sub Brand Chicago™
Item Name Cable Pulling Grip Type Round Jaw
Size 1.212 - 1.258 in AAC/1113 - 1192.5 MCM ACSR Material Drop Forged Heat Treated Steel
Capacity 25000 lb Application For VR2® (Vibration-Resistant) and TransPowr® T-2® Dual Conductor Twisted Pair Cables, ACSR and AAC Cables
UPC 092644470509

Packages

1 - UNIT - 1