Abbotsford
MIL49162647

MILWAUKEE 49-16-2647 M18™ & M12™ Grease Gun Hose with HP Coupler 1/8 in MNPT x 1/8 in MNPT Replacement 48 in L

Price $36.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2647

Description

For use with the M18™ Cordless 2-Speed Grease Gun and M12™ Cordless Grease Gun. May be compatible with competitive grease guns.


Grease gun hose w/ HP coupler

For use with 2646-20

May be competitive with other brands

Heavy duty greasing applications

Specifications

Brand Name Milwaukee Sub Brand M18™ & M12™
Item Name Grease Gun Hose with HP Coupler Type Replacement
Size 1/8 in MNPT x 1/8 in MNPT Material Metal,Rubber
Length 48 in For Use With M18™ Cordless 2-Speed Grease Gun and M12™ Cordless Grease Gun
UPC 045242286201

Packages

1 - UNIT - 1