Abbotsford
KLN86570

KLEIN TOOLS 86570 Nylon Tie Tensioning Tool 15/32 in

Price $52.30 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:86570

Description

Tensions up to 65 lb. Maximum tie width of 15/32 inch. Designed for work with ties rated at 120 lb to 250 lb.


Nylon Tensioning Tool tensions up to 65-Pound (29.5 kg)

Maximum tie width of 15/32-Inch (1.2 cm)

Designed for work with ties rated at 120-250-pounds (54.4 to 113 kg)

Handle grips for comfort

Feed end of tie through tip of tool

Tighten with tool handles and use lever to cut off excess tie material

Specifications

Brand Name Klein Tools Item Name Nylon Tie Tensioning Tool
Type HVAC Nylon Tie Tensioning Tools Size 15/32 in
Handle Type Comfort Grip Capacity 120 - 250 lb
Application Designed For Work With Ties Rated At 120 - 250 Lbs. (54.4 - 113 Kg) UPC 092644865701

Packages

1 - UNIT - 1