Abbotsford
MIL48228599

MILWAUKEE 48-22-8599 Steel Bottle Opener

Price $10.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8599

Description

The Milwaukee Tool steel bottle opener includes stainless steal for a durable, rust protection design. The bottle opener also includes 2 mounting bolts for the Milwaukee steel storage and 2 stainless steel wood screws to mount on at home or on jobsites. Overall, this opens bottles with ease and has an ergonomic design. Lastly, the bottle opener includes a polished Milwaukee logo to be recognized throughout the jobsite.


Opens bottles with ease

Stainless steel for rust protection

2 Mounting bolts for Milwaukee steel storage

Durable and ergonomic design

Polished logo

2 stainless steel wood screws

Mountable bottle opener solution

Specifications

Brand Name Milwaukee® Material Stainless Steel
UPC 045242004621

Packages

1 - UNIT - 1