Description
Features a larger striking surface for increased efficiency. Head design reduces chance of pin slipping from the hand when aligning holes. Angled head and smooth blending of radii increase strength and reduce the danger of chipping. Forged squared-off shoulders below the head provide a surface for applying a wrench to loosen wedged bull pins. Machined from quality alloy steel and resists corrosion and mushrooming.
Specifications
| Brand Name | Klein Tools | Item Name | Bull Pin |
| Type | Tapered, Broad Head | Overall Length | 10 in |
| Diameter | 1-1/16 in | Point Diameter | 1/4 in |
| Material | Heat Treated Alloy Steel | Finish | Black Oxide |
| Weight | 1.600 lb | Application | For Larger Striking Surface |
| UPC | 092644666568 |
Packages
| 1 - UNIT - 1 |