×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
MIL48229519

MILWAUKEE 48-22-9519 19oz Smooth Face Hickory Handle Framing Hammer

Price $44.37 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9519

Description

The Milwaukee 19 oz hickory framing hammer has a drop forged head with a large smooth Stiletto face. This framing hammer has a 16 in. long American hickory handle that absorbs vibration. The hammer head features a smooth face and a magnetic nail set.


BEST DRIVING PERFORMANCE

Precision Balanced Design

Shock Absorbing American Hickory

Magnetic Nail Set

Axe Style Curved Claw

Anti-Ring Claw Design

Limited Lifetime Warranty

Hybrid handle optimized for balance

19oz hammer head weight

Precision balanced design

Specifications

Brand Name Milwaukee Tool Handle Material Wood
Handle Length 16.0 in Weight 1.845 lb
UPC 045242538034

Packages

1 - UNIT - 1