Abbotsford
MILSTLHDLC16

MILWAUKEE STLHDL-C16 Handle replacement curved hickory with wedge 16"

Price $19.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:STLHDL-C16

Description

Replacement curved American hickory reverse axe-eye handle. Fits our 12 and 14 oz titanium heads and 19 and 21 oz steel heads. Includes two round steel wedges, poplar wood wedge, replacement instructions.


16" Curved Reverse Axe-Eye Hickory Handle

Two Round Steel Wedges

Poplar Wood Wedge

Fits: 12oz and 14oz Titanium Hickory (TI12SC, TI14MC, TI14MC-16, TI14MS, TI14SC, TI14SS, TI14SC-16)

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Replacement Hammer Handle Length 16 in
Material American Hickory For Use With 12, 14 oz Titanium Heads and 19, 21 oz Steel Heads
Includes (1) 16 in Curved Hickory Replacement Handle, (2) Round Steel Wedges, (1) Poplar Wood Wedge, (1) Replacement Instructions Standards UL Listed
UPC 662560900055

Packages

1 - UNIT - 1