Abbotsford
MILSTLHDLS

MILWAUKEE STLHDL-S Handle replacement straight hickory with wedge 18"

Price $22.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:STLHDL-S

Description

Replacement American hickory reverse axe-eye handle. Fits our 12 and 14 oz titanium heads and 19 and 21 oz steel heads. Includes two round steel wedges, poplar wood wedge, replacement instructions.


18" Straight Reverse Axe-Eye Hickory Handle

Two Round Steel Wedges

Poplar Wood Wedge

Fits: 12oz and 14oz Titanium Hickory (TI12SC, TI14MC, TI14MC-16, TI14MS, TI14SC, TI14SS, TI14SC-16)

Specifications

Brand Name Stilleto Tools Sub Brand STILETTO®
Item Name Replacement Hammer Handle Type Straight
Length 18 in Material American Hickory
For Use With 12, 14 oz Titanium Heads and 19, 21 oz Steel Heads Includes (1) 18 in Curved Rev. Axe-Eye Hickory Handle, (2) Round Steel Wedges, (1) Poplar Wood Wedge, (1) Replacement Instructions
Standards UL Listed UPC 662560900017

Packages

1 - UNIT - 1