Abbotsford
MIL48229019

MILWAUKEE 48-22-9019 12oz Smooth Face Hybrid Claw Finish Hammer

Price $34.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-9019

Description

The MILWAUKEE® 12oz Smooth Face Hybrid Claw Finish Hammer is designed for the Best Driving Performance. The SHOCKSHIELD™ Grip reduces Vibration up to 10X more than the competition and is the most durable grip in the industry. The D-Faced head shape provides users with better access in tight-spaced trim and finish applications. Its precision balanced design provides strong and smooth striking power, while the I-beam handle is designed to withstand bending. The hybrid claw allows for greater versatility on the jobsite for easier nail pulling applications.


SHOCKSHIELD™ Vibration Reducing Grip

Better Access - D-Shaped Face

Precision Balanced Design

I-Beam Handle: Withstands Bending

Most Durable Grip

Anti-Ring Claw

Smooth Face

Hybrid Claw

Limited Lifetime Warranty

Specifications

Brand Name Milwaukee Tool Head Material Forged Steel
Handle Material Steel Handle Length 10.0 in
UPC 045242789443

Packages

1 - UNIT - 1