Abbotsford
MILTB3SR

MILWAUKEE TB3SR STILETTO® TIBONE™ III Smooth Steel Replacement Face

Price $62.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:TB3SR

Description

The STILETTO® Smooth Replacement Face is compatible with the 15oz. TI-BONE™ III Hammer. The face can be replaced to extend the life of the hammer.


Durable Smooth Steel Face

Includes a Black Alloy 3/8" - 24 Hardened Bolt, 7/32" x 6" Allen Hex Key, 3/8" Lock-Washer, and Loctite Blue Threadlocker

Anti-Rotational Design

Fits: TI-BONE™ III (TB3MC, TB3SC)

Specifications

Brand Name Milwaukee Tool Sub Brand STILETTO®
Material Steel UPC 045242567348

Packages

1 - UNIT - 1