Abbotsford
KLN1200BI

KLEIN TOOLS 1200BI Golden Tri-Cut™ Hacksaw Blade 32/24/18 TPI

Price $367.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1200BI

Description

Unique design provides three teeth sizes on one blade. Has 32 teeth/inch up front for quick starts, 24 teeth/inch in the middle and 18 teeth/inch on the end for fast and smooth conventional cutting. Special high-speed steel teeth fused to carbon-steel provide superior cutting action and long life. Gold finish. Box of 100 blades. Teeth Per Inch: 32-24-18.


Unique design provides three teeth sizes on one blade

Has 32 teeth/inch up front for quick starts, 24 teeth/inch in the middle and 18 teeth/inch on the end for fast and smooth conventional cutting

Special high-speed steel teeth fused to carbon-steel provide superior cutting action and long life

Gold finish

Box of 100 blades

Ideal for general-purpose cutting

Specifications

Brand Name Klein Tools Sub Brand Golden Tri-Cut™
Item Name Hacksaw Blade Type Hacksaw Blades
TPI or Pitch 32/24/18 Overall Length 12 in
UPC 092644314117

Packages

1 - UNIT - 1