Abbotsford
KLN1218BI

KLEIN TOOLS 1218BI Hacksaw Blade 12 in 18 TPI High Speed Steel

Price $409.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1218BI

Description

Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. Withstands greater saw tension for less blade flexing. Fits all 12 inch hacksaw blades. Blue finish. Re-closable heavy-vinyl.


Special high-speed steel teeth fused to carbon-steel body provide superior cutting and longer life

Withstands greater saw tension for less blade flexing

Fits all 12-Inch (30.5 cm) hacksaws

Box of 100 blades

Specifications

Brand Name Klein Tools Item Name Hacksaw Blade
Type Hacksaw Blades Blade Length 12 in
TPI or Pitch 18 Cutting Edge Material High Speed Steel
Overall Length 12 in Blade Material Bi-Metal
Finish Blue For Use With 12 in Hacksaws
UPC 092644314124

Packages

1 - UNIT - 1