Abbotsford
KLN1224BIP

KLEIN TOOLS 1224BI-P Hacksaw Blade 12 in 24 TPI High Speed Steel

Price $41.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:1224BI-P

Description

Special high-speed steel teeth fused to regular carbon-steel body provide superior cutting and longer life. Withstands greater saw tension for less blade flexing. Fits all 12 inch hacksaw blades. Blue finish. Re-closable heavy-vinyl.


Re-closable, heavy-vinyl, seal-tight pouch

Box of 10 blades

Weight: 8 ounces/pack

Specifications

Brand Name Klein Tools Item Name Hacksaw Blade
Type Straight Blade Length 12 in
Blade Width 1 in TPI or Pitch 24
Cutting Edge Material High Speed Steel Overall Length 12 in
Blade Material Carbon Steel Finish Blue
UPC 092644314193

Packages

1 - UNIT - 1